Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Backflow Preventer, Bronze

  • Mfr # 114-350XLFT

  • Zoro # G113342469


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Seat Material
Silicone
Overall Height
6 in
Includes
Double Check Backflow Preventer
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-350XLFT
Zoro #
G113342469
UPC #
612052075556
Country of Origin
United States

Dimensions

Overall Height
6 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Width
6.25 in
Overall Length
14.88 in
Connection Size - Side 1
1 1/4 in

Details

Item
Double Check Backflow Preventer
Body Material
Bronze
Seat Material
Silicone
Includes
Double Check Backflow Preventer
Spring Material
Stainless Steel
Flow
110 gpm
Standards
ANSI B1.20.1, ASSE Listed 1015, AWWA Compliant C510, C-UL Classified (Less Shut-off Valves only), Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Classified
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
Ball Valve
Handle Material
Stainless Steel
Hazard Protection Level
Low Health Hazard
For Media
Potable Water
Connection Type - Side 1
NPT
Mounting Orientation
Vertical
Connection Type - Side 2
NPT
Backflow Preventer Type
Double Check Assembly (DC)
Seal Material
Rubber
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Valve Series
350XL

Description

Double Check Backflow Preventer,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.