Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Backflow Preventer, Bronze

  • Mfr # 114-950XLT

  • Zoro # G313342535


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Includes
Double Check Backflow Preventer
Seat Material
Silicone
Overall Height
5.69 in
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-950XLT
Zoro #
G313342535
UPC #
612052044774
Country of Origin
United States

Dimensions

Overall Height
5.69 in
Overall Length
19.63 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Check Valve Length
13 3/4 in
Nominal Valve Size
1 1/4 in
Overall Width
7.63 in

Details

Item
Double Check Backflow Preventer
Body Material
Bronze
Includes
Double Check Backflow Preventer
Seat Material
Silicone
Spring Material
Stainless Steel
Flow
120 gpm
Standards
ASSE Listed, AWWA Compliant, CSA Certified, IAPMO Listed
Connection Type - Side 1
NPT
Backflow Preventer Type
Double Check Assembly (DC)
For Media
Non-Potable Water
Mounting Orientation
Horizontal
Connection Type - Side 2
NPT
Shut-Off Valve Included
Ball Valve
Handle Material
Stainless Steel
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Seal Material
Silicone
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
180 Degrees F
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
175 psi
Valve Series
950XLT

Description

Double Check Backflow Preventer,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.