Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Assembly 2" 950Xl

  • Mfr # 2-950XL

  • Zoro # G7737823


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Width
12
Features
Short lay length provides easy installation in compact spaces
Height
20
Length
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950XL
Zoro #
G7737823
UPC #
612052087368
Country of Origin
China

Dimensions

Width
12
Height
20
Length
9.8

Details

Item
Double Check Valve Assembly 2" 950Xl
Features
Short lay length provides easy installation in compact spaces

Description

Double Check Valve Assembly 2 In. 950Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.