Zoro Homepage

Dual Check Valve, 1UFMX1UF-700XL

  • Mfr # 1UFMX1UF-700XL

  • Zoro # G8666093


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Quality stainless steel springs and low-lead bronze body resist corrosion
Length
5.4
Width
2.5
Application
Plumbing
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UFMX1UF-700XL
Zoro #
G8666093
UPC #
612052205557
Country of Origin
United States

Dimensions

Length
5.4
Width
2.5
Height
2.5

Details

Material
Quality stainless steel springs and low-lead bronze body resist corrosion
Item
Dual Check Valve,1UFMX1UF-700XL
Application
Plumbing
Features
Several configuration options ease installation and repairs

Description

Dual Check Valve,1UFMX1UF-700XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.