Shop WILKINS

FCIS 1-1/4in LF Bronze 975XL2 NPT ZW206 Norm Op

  • Mfr # 114-FCIS
  • Zoro # G215819395

product price: 
$
13,688.99
/ea
Free Shipping & Returns

Key Features

Max Pressure
175 psi
Width
10-1/2 in
Height
26.75 in
Max. Temp
140° F
Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
114-FCIS
Zoro #
G215819395
UPC #
612052242835
Country of Origin
United States

Dimensions

Width
10-1/2 in
Height
26.75 in
Length
24 in

Details

Max Pressure
175 psi
Max. Temp
140° F

Description

The 1-1/4in Zurn Flood Control Integrated System FCIS is a fully-configured backflow prevention assembly for indoor flood control from a reduced pressure principle backflow assembly. The advanced system is comprised of an all-bronze Zurn Wilkins small backflow preventer augmented with a patented relief-monitor switch, a solenoid-actuated automatic control valve, and a connection-ready electronic control unit. In the event of a water discharge situation, the FCIS relief valve monitor switch is triggered, shutting down the water supply to the assembly. Building owners or facilities managers can also customize the system to signal alarm panels or connect with other auxiliary devices.


  • Ideal for installation in maintenance rooms or closets where undetected discharge could cause catastrophic flooding and water damage
  • Automatic shutoff of the water system reduces the potential for costly flooding damage
  • Pre-wired FCIS package includes a Zurn Wilkins 975XL2 reduced pressure principle backflow preventer and monitor switch with Zurn Connected Endpoint Controller attached to an Automatic Solenoid Control Valve to shut off the water supply
  • 175 PSI maximum working water pressure
  • 140°F maximum working water temperature
  • Approvals apply to individual valves that comprise the FCIS, and not to the FCIS assembly
  • Ideal for installation in maintenance rooms or closets where undetected discharge could cause catastrophic flooding and water damage
  • Automatic shutoff of the water system reduces the potential for costly flooding damage
  • Pre-wired FCIS package includes a Zurn Wilkins 975XL2 reduced pressure principle backflow preventer and monitor switch with Zurn Connected Endpoint Controller attached to an Automatic Solenoid Control Valve to shut off the water supply
  • 175 PSI maximum working water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.