FCIS 2in LF Bronze 975XL2 NPT ZW206 Norm Op

  • Mfr # 2-FCIS

  • Zoro # G815819481


product price:  $13,993.99
/ea
Free Shipping & Returns

Key Features

Max Pressure
175 psi
Width
10-1/2 in
Height
23.5625 in
Length
27.9375 in
Max. Temp
140° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-FCIS
Zoro #
G815819481
UPC #
612052242859
Country of Origin
United States

Dimensions

Width
10-1/2 in
Height
23.5625 in
Length
27.9375 in

Details

Max Pressure
175 psi
Max. Temp
140° F

Description

The 2in Zurn Flood Control Integrated System FCIS is a fully-configured backflow prevention assembly for indoor flood control from a reduced pressure principle backflow assembly. The advanced system is comprised of an all-bronze Zurn Wilkins small backflow preventer augmented with a patented relief-monitor switch, a solenoid-actuated automatic control valve, and a connection-ready electronic control unit. In the event of a water discharge situation, the FCIS relief valve monitor switch is triggered, shutting down the water supply to the assembly. Building owners or facilities managers can also customize the system to signal alarm panels or connect with other auxiliary devices.


  • Ideal for installation in maintenance rooms or closets where undetected discharge could cause catastrophic flooding and water damage
  • Automatic shutoff of the water system reduces the potential for costly flooding damage
  • Pre-wired FCIS package includes a Zurn Wilkins 975XL2 reduced pressure principle backflow preventer and monitor switch with Zurn Connected Endpoint Controller attached to an Automatic Solenoid Control Valve to shut off the water supply
  • 175 PSI maximum working water pressure
  • 140°F maximum working water temperature
  • Approvals apply to individual valves that comprise the FCIS, and not to the FCIS assembly
  • Ideal for installation in maintenance rooms or closets where undetected discharge could cause catastrophic flooding and water damage
  • Automatic shutoff of the water system reduces the potential for costly flooding damage
  • Pre-wired FCIS package includes a Zurn Wilkins 975XL2 reduced pressure principle backflow preventer and monitor switch with Zurn Connected Endpoint Controller attached to an Automatic Solenoid Control Valve to shut off the water supply
  • 175 PSI maximum working water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.