FCIS 3in DI Body 375 NRS Gate Flg x Flg ZW206 Norm Op

  • Mfr # 3-FCIS
  • Zoro # G615797156
product price: 
$
14,811.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Max Pressure
175 psi
Width
14.75 in
Length
44 in
Height
27.688 in
Max. Temp
140° F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-FCIS
Zoro #
G615797156
UPC #
612052252070
Country of Origin
United States
Max Pressure
175 psi
Max. Temp
140° F

Dimensions

Width
14.75 in
Length
44 in
Height
27.688 in

Description

The 3in Connected Flood Control Integrated System FCIS provides high health hazard protection for potable water applications. It prevents building flooding caused by discharge from a fouled Reduced Pressure Principle Backflow Preventer with use of an automatic ACV shutoff. The FCIS is a product line extension of Connected Backflow Preventers in Zurn Wilkins Connected Products, and transmits real-time relief water discharge and system pressure data through plumbSMART, our 24/7 secure web portal. Opt into our text or email alerts, and receive immediate notification of relief valve discharge for real-time monitoring of the situation. React instantly and shut down the system based on customizable water shutoff parameters. The FCIS is ideal for use where undetected relief valve discharge could potentially cause catastrophic flooding and water damage, including mechanical rooms, basements, and out-of-sight enclosures.


  • Ideal for installation in areas not immediately visible where undetected relief valve discharge could potentially cause catastrophic flooding and water damage.
  • Automatic shutoff of the water system reduces potential for costly flooding damage
  • 24/7 relief water discharge data provides secure real-time monitoring and notifications
  • Customizable alert and water shutoff parameters
  • Dashboard-style device alerts, performance data, and trends
  • The pre-wired FCIS package includes a Zurn Wilkins 375W1, 375AW1 or 375ASTW1 Reduced Pressure Principle Backflow Preventer and is attached to a ZW206 Automatic Solenoid Control Valve.
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Reduced Pressure Principle Assembly is AWWA compliant C511 (with gates only) and C550
  • Ideal for installation in areas not immediately visible where undetected relief valve discharge could potentially cause catastrophic flooding and water damage.
  • Automatic shutoff of the water system reduces potential for costly flooding damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews