Fire Riser Check Valve, Grooved, 10 in, Ductile Iron, 200 psi
- Mfr # 10-F210R
- Zoro # G015778649
product price:
$
1,983.99
/ea
Free Shipping & Returns
Key Features
Connection Type
G
Body Material
DuctileIron
Includes
Riser Check
Width
16.4 in
Mounting Position
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-F210R
- Zoro #
- G015778649
- UPC #
- 670240983106
- Country of Origin
- China
- Connection Type
- G
- Body Material
- DuctileIron
- Includes
- Riser Check
- Mounting Position
- Vertical
- Max. Temp.
- 230 Degrees F
- Min. Temp. - Valves
- 33° F
- Color
- Red
- Max. Pressure
- 200 psi
Dimensions
- Width
- 16.4 in
- Length
- 13.14 in
- Overall Height
- 18 in
Description
The Zurn 10-F210R Fire Riser Check is used in a fire sprinkler system and provides zone backflow prevention and features pressure gauges with isolation valves upstream and downstream and includes a drain port and valve to easily drain the sprinkler system for maintenance.
- 10" Fire Riser Check
- Available in sizes 2", 2-1/2", 3", 4", 6", 8", 10", 12"
- Tapped and plugged drilled holes for use with optional Check Trim Kit (sold separately) to complete Riser Check
- Maximum Pressure: 300-PSI
- UL® Listed
- C-UL® Listed
- FM® Approved
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.