Zoro Homepage

Gate Valve, 2 1/2in OS&Y

  • Mfr # 212-48OSY

  • Zoro # G715798817


product price: $2,118.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
19.5 in
Length (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-48OSY
Zoro #
G715798817
UPC #
612052051956
Country of Origin
China

Dimensions

Height (In.)
19.5 in
Length (In.)
7.75 in

Description

The 2-1/2in 48OS&Y Gate Valve with flanged end connections is used to provide a visual indication of whether a valve is in the open or closed position, and is utilized on fire sprinkler system applications. Features of this resilient wedge gate valve include stainless steel internals and stem, and outside stem and yoke. The 48OS&Y has a maximum working water pressure of 250 psi, maximum working water temperature of 140 degrees farenheit, and hydrostatic test pressure of 500-psi.


  • FM® Approved
  • Certified to NSF/ANSI 372 by IAPMO R
  • Multiple end connection options provide versatile installation
  • Easy indication of valve open or closed position for reduced inspection time
  • For stand alone use or on Backflow Preventers
  • Stainless steel internals and stem resist corrosion
  • Low-lead law compliant
  • AWWA Compliant C515, C-550
  • UL® Listed
  • C-UL® Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.