Zoro Homepage

Housing Assembly Repair Kit, 1 In.

  • Mfr # RK1-350V

  • Zoro # G6097795


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in to 1 in
For Use With
351, 350
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
Includes
(2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Screw, Seat, Sleeve, Spring, Test Cock Cap Plug, Test Cocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1-350V
Zoro #
G6097795
UPC #
612052093079
Country of Origin
China

Dimensions

Size
3/4 in to 1 in

Details

Item
Valve Repair Kit
For Use With
351, 350
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
Includes
(2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Screw, Seat, Sleeve, Spring, Test Cock Cap Plug, Test Cocks
Operating Temperature - Maximum
180 Degrees F
Compatible with Manufacturer Model Number
350, 350XL
Material
Rubber, Steel
Compatible with Series
1-350, 1-350XL
Product Type
Valve Repair Kit
Operating Temperature - Minimum
33 Degrees F
Valve Type
Ball Valves
For Use With Mfr. Model Number
350, 350XL
Compatible Manufacturer Part Number
350, 350XL
Compatible Manufacturer Model Number
350, 350XL
Compatible with Manufacturer Model No.
350, 350XL
Compatible with Mfr. Model No.
350, 350XL
For Use with Mfr Model Number
350, 350XL
Compatible Pump Manufacturer Part Number
350, 350XL
Compatible Mfr. Model Number
350, 350XL

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Screw, Seat, Sleeve, Spring, Test Cock Cap Plug, Test Cocks, Compatible with Series 1-350, 1-350XL, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number - New 350, 350XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.