Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Single Check Valve, 114-40XL2

  • Mfr # 114-40XL2

  • Zoro # G8667843


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Length
2.9
Material
300 series stainless steel springs resist corrosion
Width
2.9
Features
Domestic and commercial installation options add versatility
Height
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-40XL2
Zoro #
G8667843
UPC #
612052221755
Country of Origin
Italy

Dimensions

Length
2.9
Width
2.9
Height
3.6

Details

Item
In-Line Single Check Valve,114-40XL2
Material
300 series stainless steel springs resist corrosion
Features
Domestic and commercial installation options add versatility

Description

In-Line Single Check Valve,114-40XL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.