Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Single Check Valve, 12-40XL2

  • Mfr # 12-40XL2

  • Zoro # G8665892


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
1.5
Length
1.5
Material
300 series stainless steel springs resist corrosion
Height
2.5
Features
Domestic and commercial installation options add versatility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-40XL2
Zoro #
G8665892
UPC #
612052221724
Country of Origin
Italy

Dimensions

Width
1.5
Length
1.5
Height
2.5

Details

Material
300 series stainless steel springs resist corrosion
Item
In-Line Single Check Valve,12-40XL2
Features
Domestic and commercial installation options add versatility

Description

In-Line Single Check Valve,12-40XL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.