Zoro Homepage

L/Bv Dm Fast Test 1" 350Xl

  • Mfr # 1-350LXLDMFT

  • Zoro # G7738085


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Width
5.5
Height
5.5
Features
Top-mounted test cocks allow for easy installation
Length
8.625
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350LXLDMFT
Zoro #
G7738085
UPC #
670240641402
Country of Origin
United States

Dimensions

Width
5.5
Height
5.5
Length
8.625

Details

Item
L/Bv Dm Fast Test 1" 350Xl
Features
Top-mounted test cocks allow for easy installation
Application
Plumbing

Description

L/Bv Dm Fast Test 1 In. 350Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.