Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free 2" 975Xl2Ft

  • Mfr # 2-975XL2FT

  • Zoro # G7737263


product price: $2,297.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
9.8
Height
20
Features
Easy access to first check simplifies debris removal
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XL2FT
Zoro #
G7737263
UPC #
612052009414
Country of Origin
United States

Dimensions

Width
12
Length
9.8
Height
20

Details

Item
Lead Free 2" 975Xl2Ft
Features
Easy access to first check simplifies debris removal
Application
Plumbing

Description

Lead Free 2 In. 975Xl2Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.