Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free, 2Ft, 1-1/2" 950Xlt

  • Mfr # 112-950XLT2FT

  • Zoro # G7737869


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Width
8
Features
Top access double checks for hassle-free maintenance and repairs
Length
24.8
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-950XLT2FT
Zoro #
G7737869
UPC #
670240687233
Country of Origin
United States

Dimensions

Width
8
Length
24.8
Height
7.5

Details

Item
2Ft Lead Free 1-1/2" 950Xlt
Features
Top access double checks for hassle-free maintenance and repairs

Description

2Ft Lead Free 1-1/2 In. 950Xlt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.