Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Quick Test Fittings, 1/4 to 2 In.

  • Mfr # RK14-QTP

  • Zoro # G6214476


product price: $35.55
/ea

Key Features

Size
1/4 in to 2 in
For Use With
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL, 14-975XL
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Polypropylene, Rubber
Includes
(3) 1/4 in Plastic Quick Test Fittings, O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK14-QTP
Zoro #
G6214476
UPC #
612052218076
Country of Origin
China

Dimensions

Size
1/4 in to 2 in

Details

Item
Quick Test Fitting
For Use With
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL, 14-975XL
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Polypropylene, Rubber
Includes
(3) 1/4 in Plastic Quick Test Fittings, O-Rings
Operating Temperature - Minimum
33 Degrees F
Product Type
Quick Test Fitting
Compatible with Series
Universal
Material
Polypropylene, Rubber
Compatible with Manufacturer Model Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Operating Temperature - Maximum
180 Degrees F
For Use With Mfr. Model Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible Manufacturer Part Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible Manufacturer Model Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible with Manufacturer Model No.
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible with Mfr. Model No.
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
For Use with Mfr Model Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible Pump Manufacturer Part Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL
Compatible Mfr. Model Number
1-375, 1-375XL, 1-975XL, 1-975XL2, 112-975XL, 112-975XL2, 114-375XL, 114-975XL, 12-375XL, 12-975XL, 12-975XL2, 14-975XL, 14-975XL2, 2-975XL, 2-975XL2, 34-375, 34-375XL, 34-975XL, 34-975XL2, 38-975XL

Description

Quick Test Fitting, Product Type Quick Test Fitting, Material Polypropylene, Rubber, Compatible with Series Universal, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes (3) 1/4 in Plastic Quick Test Fittings, O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.