Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Principle Backflow Preventer

  • Mfr # 10-375A

  • Zoro # G513342571


product price: $33,520.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Flow
3,300 gpm
Includes
Reduced Pressure Principle Assembly
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 484-04-M, UL Classified
Overall Height
41.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-375A
Zoro #
G513342571
UPC #
612052088495
Country of Origin
United States

Dimensions

Overall Height
41.88 in
Connection Size - Side 2
10 in
Check Valve Length
38 1/2 in
Overall Width
22 in
Nominal Valve Size
10 in
Overall Length
64.63 in
Connection Size - Side 1
10 in

Details

Item
Pressure Principle Backflow Preventer
Body Material
Ductile Iron
Flow
3,300 gpm
Includes
Reduced Pressure Principle Assembly
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 484-04-M, UL Classified
Seat Material
EPDM
Spring Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
Seal Material
Buna-N, EPDM
Connection Type - Side 2
Grooved
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Horizontal
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
Grooved
For Media
Potable Water
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
NRS Gate Valve
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Includes Flood Protection
No Flood Protection
Maximum Pressure - Steam
175 psi
Valve Series
375A

Description

Pressure Principle Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.