Zoro Homepage

Pressure Principle Backflow Preventer

  • Mfr # 6-375A

  • Zoro # G813342554


product price: $12,487.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Overall Height
31.38 in
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 484-04-M, UL Classified
Includes
Reduced Pressure Principle Assembly
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-375A
Zoro #
G813342554
UPC #
612052047300
Country of Origin
United States

Dimensions

Overall Height
31.38 in
Connection Size - Side 2
6 in
Check Valve Length
25 7/8 in
Overall Length
47.25 in
Nominal Valve Size
6 in
Overall Width
15.5 in
Connection Size - Side 1
6 in

Details

Item
Pressure Principle Backflow Preventer
Body Material
Ductile Iron
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 484-04-M, UL Classified
Includes
Reduced Pressure Principle Assembly
Seat Material
EPDM
Flow
1,500 gpm
Spring Material
Stainless Steel
Connection Type - Side 2
Grooved
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Horizontal
For Media
Potable Water
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
NRS Gate Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Seal Material
Buna-N, EPDM
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
Grooved
Maximum Pressure - Steam
175 psi
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Valve Series
375A

Description

Pressure Principle Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.