Zoro Homepage

Pressure Principle Backflow Preventer

  • Mfr # 8-375A

  • Zoro # G513342533


product price: $23,871.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Spring Material
Stainless Steel
Includes
Reduced Pressure Principle Assembly
Seat Material
EPDM
Overall Height
37.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-375A
Zoro #
G513342533
UPC #
612052080864
Country of Origin
United States

Dimensions

Overall Height
37.88 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Overall Length
62 in
Overall Width
21 in
Connection Size - Side 1
8 in
Check Valve Length
38 1/2 in

Details

Item
Pressure Principle Backflow Preventer
Body Material
Ductile Iron
Spring Material
Stainless Steel
Includes
Reduced Pressure Principle Assembly
Seat Material
EPDM
Flow
3,200 gpm
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 484-04-M, UL Classified
Mounting Orientation
Horizontal
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
NRS Gate Valve
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
For Media
Potable Water
Seal Material
Buna-N, EPDM
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
Grooved
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 1
Grooved
Includes Freeze Sensor
No Freeze Sensor
Includes Flood Protection
No Flood Protection
Maximum Pressure - Steam
175 psi
Includes Strainer
No Strainer
Valve Series
375A

Description

Pressure Principle Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.