Zoro Homepage

Pressure Reducing Valve, 1 1/4" Inlet

  • Mfr # 114-600XL3DUC

  • Zoro # G915079242


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-600XL3DUC
Zoro #
G915079242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 7/16 in
Outlet Connection Size
1 1/4 in
Pipe Size
1 1/4 in
Overall Width
2 3/4 in
Inlet Connection Size
1 1/4 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Continuous Maximum
70 gpm
Pilot Adjustment - Minimum
15 psi
For Media
Water
Operating Pressure - Minimum
15 psi
Flow Rate - Intermittent Maximum
93 gpm
Port Design
Full Port
Inlet Connection Type
Solder
Outlet Connection Type
Solder

Description

Pressure Reducing Valve,1 1/4" Inlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.