Zoro Homepage

Pressure Reducing Valve, 1" Inlet, NPT

  • Mfr # 1-625XL3C

  • Zoro # G515079260


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
Overall Height
6 7/8 in
Pipe Size
1 in
Outlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-625XL3C
Zoro #
G515079260
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Pipe Size
1 in
Outlet Connection Size
1 in
Overall Width
2 3/4 in
Inlet Connection Size
1 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
Pilot Adjustment - Minimum
15 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Maximum
75 psi
For Media
Water
Factory Set Pressure
50 psi
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Intermittent Maximum
54 gpm
Operating Pressure - Maximum
400 psi
Port Design
Full Port
Flow Rate - Continuous Maximum
40 gpm
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
Solder

Description

Pressure Reducing Valve,1" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.