Zoro Homepage

Pressure Reducing Valve, 1" Inlet, NPT

  • Mfr # 1-625XL3HR

  • Zoro # G215079256


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-625XL3HR
Zoro #
G215079256
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Overall Width
2 3/4 in
Outlet Connection Size
1 in
Overall Height
6 7/8 in
Pipe Size
1 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Fluid Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
60 psi
Pilot Adjustment - Maximum
125 psi
Flow Rate - Continuous Maximum
40 gpm
Operating Pressure - Minimum
60 psi
Flow Rate - Intermittent Maximum
54 gpm
Factory Set Pressure
50 psi
Port Design
Full Port
For Media
Water
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Pressure Reducing Valve,1" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.