Zoro Homepage

Pressure Reducing Valve, 3/4" Inlet, NPT

  • Mfr # 34-600XL3

  • Zoro # G715079299


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CSA(R) Certified, cUPC(R) Listed, is ASSE(R) Listed, NSF/ANSI/CAN 61 and 372
Application
Light Commercial Use, Residential Use
Pipe Size
3/4 in
Outlet Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-600XL3
Zoro #
G715079299
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
1 3/4 in
Overall Height
6 1/4 in
Inlet Connection Size
3/4 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Standards
CSA(R) Certified, cUPC(R) Listed, is ASSE(R) Listed, NSF/ANSI/CAN 61 and 372
Application
Light Commercial Use, Residential Use
Pilot Adjustment - Maximum
75 psi
Outlet Connection Gender
Female
Port Design
Full Port
Stem Material
Stainless Steel
For Media
Water
Flow Rate - Continuous Maximum
25 gpm
Operating Pressure - Minimum
15 psi
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Female
Factory Set Pressure
50 psi
Includes Strainer
Strainer Included
Operating Pressure - Maximum
400 psi
Flow Rate - Intermittent Maximum
33 gpm
Pilot Adjustment - Minimum
15 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Valve Type
Pressure Reducing
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Pressure Reducing Valve,3/4" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.