Zoro Homepage

Pressure Reducing Valve, 3/4" Inlet, NPT

  • Mfr # 34-600XL3DM

  • Zoro # G315079262


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
Inlet Connection Size
3/4 in
Port Design
Full Port
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-600XL3DM
Zoro #
G315079262
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Connection Size
3/4 in
Overall Width
1 3/4 in
Overall Height
6 1/4 in
Pipe Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
Port Design
Full Port
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Flow Rate - Continuous Maximum
25 gpm
Factory Set Pressure
50 psi
Flow Rate - Intermittent Maximum
33 gpm
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
15 psi
Operating Pressure - Minimum
15 psi
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
400 psi
For Media
Water
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Inlet Connection Type
Solder
Outlet Connection Type
NPT

Description

Pressure Reducing Valve,3/4" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.