Zoro Homepage

Pressure Reducing Valve, 3/4" Inlet, NPT

  • Mfr # 34-625XL3HR

  • Zoro # G115079202


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
Operating Pressure - Minimum
60 psi
Operating Pressure - Maximum
400 psi
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-625XL3HR
Zoro #
G115079202
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
1 3/4 in
Overall Height
6 1/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Pipe Size
3/4 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
Operating Pressure - Minimum
60 psi
Operating Pressure - Maximum
400 psi
Flow Rate - Intermittent Maximum
33 gpm
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
125 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Fluid Temperature - Maximum
140 Degrees F
For Media
Water
Flow Rate - Continuous Maximum
25 gpm
Port Design
Full Port
Pilot Adjustment - Minimum
60 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Pressure Reducing Valve,3/4" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.