Zoro Homepage

Pressure Reducing Valve Repair Kit

  • Mfr # RK2-500XL3

  • Zoro # G403658799


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
500XL3
Includes
(2) Union Gaskets, Adjustment Bolt, Cartridge, Friction Ring, Locknut, Spring, Spring Disc
Size
2 in
Body Material
Bronze
For Use With
2-500XL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2-500XL3
Zoro #
G403658799
UPC #
612052318257
Country of Origin
China

Dimensions

Size
2 in

Details

Item
Valve Repair Kit
For Use With Mfr. Model Number
500XL3
Includes
(2) Union Gaskets, Adjustment Bolt, Cartridge, Friction Ring, Locknut, Spring, Spring Disc
Body Material
Bronze
For Use With
2-500XL3
Temp. Range
33 Degrees to 140 Degrees F
Product Type
Valve Repair Kit
Compatible with Series
2-500XL3
Valve Type
Pressure Reducing Valves
Operating Temperature - Minimum
33 Degrees F
Compatible with Manufacturer Model Number
500XL3
Operating Temperature - Maximum
140 Degrees F
Material
Bronze
Compatible Manufacturer Part Number
500XL3
Compatible Manufacturer Model Number
500XL3
Compatible with Manufacturer Model No.
500XL3
Compatible with Mfr. Model No.
500XL3
For Use with Mfr Model Number
500XL3
Compatible Pump Manufacturer Part Number
500XL3
Compatible Mfr. Model Number
500XL3

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) Union Gaskets, Adjustment Bolt, Cartridge, Friction Ring, Locknut, Spring, Spring Disc, Compatible with Series 2-500XL3, Material Bronze, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number - New 500XL3, Compatible with Grainger Part Number - New 787WA3, Valve Type Pressure Reducing Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.