Pressure Relief Valve 12-P1550Xl-125

  • Mfr # 12-P1550XL-125

  • Zoro # G8668753


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Length
2.32
Height
0.88
Application
Commercial
Width
0.88
Features
Male NPT inlet and female NPT outlet provide easy installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-P1550XL-125
Zoro #
G8668753
UPC #
612052224909
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.32
Height
0.88
Width
0.88

Details

Item
Pressure Relief Valve 12-P1550Xl-125
Application
Commercial
Features
Male NPT inlet and female NPT outlet provide easy installation

Description

Pressure Relief Valve 12-P1550Xl-125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.