Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Principle Backflow Prev

  • Mfr # 1-975XL2S

  • Zoro # G7737482


product price: $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
10
Features
Easy access to first check simplifies debris removal
Length
13
Height
6.3
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XL2S
Zoro #
G7737482
UPC #
612052097381
Country of Origin
United States

Dimensions

Width
10
Length
13
Height
6.3

Details

Item
Reduced Pressure Principle Backflow Prev
Features
Easy access to first check simplifies debris removal
Application
Plumbing

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.