Zoro Homepage

Reduced Pressure Principle Backflow Prev

  • Mfr # 1-975XL2SEU

  • Zoro # G7738103


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Width
5.125
Length
13
Features
n-Pattern or z-Pattern configuration for easy installation capabilities
Material of Construction
Low-lead law compliant
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XL2SEU
Zoro #
G7738103
UPC #
612052098128
Country of Origin
United States

Dimensions

Width
5.125
Length
13
Height
8.5

Details

Item
Reduced Pressure Principle Backflow Prev
Features
n-Pattern or z-Pattern configuration for easy installation capabilities
Material of Construction
Low-lead law compliant
Application
Plumbing

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.