
Reduced Pressure Principle Backflow Prev
Mfr # 112-975XL2S
Zoro # G7738270
product price: $2,385.99
/ea
Free Shipping & Returns
Key Features
Width
12
Features
Easy access to first check simplifies debris removal
Height
10
Length
9.8
Application
Plumbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112-975XL2S
Zoro #
G7738270
UPC #
612052097367
Country of Origin
United States
Dimensions
Width
12
Height
10
Length
9.8
Details
Item
Reduced Pressure Principle Backflow Prev
Features
Easy access to first check simplifies debris removal
Application
Plumbing
Description
Reduced Pressure Principle Backflow Prev
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.