Zoro Homepage

Reduced Pressure Principle Backflow Prev

  • Mfr # 112-975XL2SEU

  • Zoro # G7737184


product price: $2,512.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Width
6.25
Material of Construction
Low-lead law compliant
Spring Material
Stainless Steel
Height
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-975XL2SEU
Zoro #
G7737184
UPC #
612052096988
Country of Origin
United States

Dimensions

Width
6.25
Height
11.75
Length
13.5
Overall Height
11.75 in
Overall Width
6.25 in
Overall Length
13.5 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.