Zoro Homepage

Reduced Pressure Principle Backflow Prev

  • Mfr # 34-375ST

  • Zoro # G7513455


product price: $3,679.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Width
8
Height
4.8
Features
All stainless steel and engineered plastic construction resists corrosion
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-375ST
Zoro #
G7513455
UPC #
612052070025
Country of Origin
United States

Dimensions

Width
8
Height
4.8
Overall Height
6.81 in
Length
14
Overall Width
2.69 in
Overall Length
12.25 in
Nominal Valve Size
3/4 in
Check Valve Length
8 7/8 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Item
Reduced Pressure Principle Backflow Prev
Body Material
Stainless Steel
Features
All stainless steel and engineered plastic construction resists corrosion
Spring Material
Stainless Steel
Standards
ASSE Listed 1048, AWWA Compliant C510, C-UL Classified, FM Approved, Lead-Free Law Compliant, UL Classified
Seat Material
Plastic
Application
Plumbing
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal
Connection Type - Side 2
NPTF
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Connection Gender - Side 1
Female
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Shut-Off Valve Included
Ball Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Seal Material
Buna-N, Silicone
Connection Type - Side 1
NPTF
Valve Series
375ST

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.