Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 12-975XL2

  • Zoro # G5064473


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
4 1/4 in
Pipe Size
1/2"
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-975XL2
Zoro #
G5064473
UPC #
612052069791
Country of Origin
China

Dimensions

Width
4 1/4 in
Pipe Size
1/2"
Size
1/2 in
Length
5 3/4 in
Overall Width
4.25 in
Overall Length
10 in
Overall Height
6 in
Check Valve Length
5 3/4 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California, ASSE Listed 1013, CSA, Lead Plumbing Law Certified By IAPMO R&T, NSF-Standard 61
Series
Wilkins 975XL2
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Connection
FNPT
Material of Construction
Low Lead Cast Bronze
Flow
15 gpm
Spring Material
Stainless Steel
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 2
NPTF
Connection Gender - Side 2
Female
Includes Strainer
No Strainer
Connection Gender - Side 1
Female
Connection Type - Side 1
NPTF
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Mounting Orientation
Horizontal
Valve Series
975XL2

Description

Backflow Preventer, Size 1/2 In., Connection FNPT, Material of Construction Low Lead Cast Bronze, Temp. Range (F) 33 to 180 Degrees , Max. Temp. (F) 180 Degrees , Max. Pressure (PSI) 175, Width (In.) 4-1/4, Length (In.) 5-3/4, For Use With Mfr. No. RK14-975XLR, Standards ASSE Listed 1013, IAPMO, CSA, NSF-Standard 61, Annex G, approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.