Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 2-375

  • Zoro # G0733686


product price: $1,428.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze, Copper Alloy Sand Castings
Temp. Range
33 Degrees to 180 Degrees F
Width
6-1/2"
Pipe Size
2"
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-375
Zoro #
G0733686
UPC #
612052071657
Country of Origin
United States

Dimensions

Width
6-1/2"
Pipe Size
2"
Size
2"
Length
16"
Overall Width
9.5 in
Overall Length
16 in
Overall Height
9.5 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Cast Bronze, Copper Alloy Sand Castings
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
Max. Temp.
180 Degrees F
Compliance
IAPMO, CSA, UL, C-UL, FM
Connection
FNPT
Max. Pressure
175 psi
Series
Wilkins 375
Material of Construction
Bronze Valve Body And Shut Off Valves, Composite Housing And Check Modules
Flow
240 gpm
Spring Material
Stainless Steel
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Hazard Protection Level
High Health Hazard
Check Mechanism Material
Plastic
Connection Type - Side 1
Flange
Shut-Off Valve Included
Ball Valve
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Minimum
33 Degrees F
Valve Series
375

Description

Backflow Preventer, Reduced Pressure Principle, Size 2 In, FNPT X FNPT Connection, Material of Construction Bronze Valve Body And Shut Off Valves, Composite Housing And Check Modules, Temp. Range 33-180 F, Max. Temp. 180 F, Max. Pressure 175 PSI, Width 3 3/4 In., Length 16 In., Standards ASSE 1013, Compliance IAPMO, CSA, UL,C-UL, FM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.