Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 2-975XL

  • Zoro # G0919502


product price: $1,674.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
6-1/4"
Pipe Size
2"
Compliance
IAPMO, CSA, UL, C-UL, AWWA C511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XL
Zoro #
G0919502
UPC #
612052040400
Country of Origin
China

Dimensions

Width
6-1/4"
Pipe Size
2"
Size
2"
Length
18-1/2"
Overall Height
11.75 in
Nominal Valve Size
2 in
Check Valve Length
11 in
Connection Size - Side 1
2 in
Overall Length
18.5 in
Connection Size - Side 2
2 in
Overall Width
6.25 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Compliance
IAPMO, CSA, UL, C-UL, AWWA C511
Connection
FNPT
Series
Wilkins 975XL
Standards
ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Material of Construction
Bronze
Spring Material
Stainless Steel
Flow
225 gpm
Connection Gender - Side 1
Female
Includes Strainer
No Strainer
Shut-Off Valve Included
Ball Valve
For Media
Water
Mounting Orientation
Horizontal
Connection Type - Side 2
NPTF
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
NPTF
Hazard Protection Level
High Health Hazard
Valve Series
975XL

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.