Zoro Homepage

Rep Kit, 3/4in 350 Pro-Kit

  • Mfr # RK34-350PK

  • Zoro # G715819444


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Includes
2 Cover O-Rings, 1 #2 Check Spring, 1 #1 Check Spring, 2 Seal Rings, 1 Relief Valve Spring, 1 Relief Valve Seal Ring, 1 Relief Valve Diaphragm, and 1 Relief Valve Stem O-Ring
Width
5.5 in
Size
0.75 in
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-350PK
Zoro #
G715819444
UPC #
612052201344
Country of Origin
China

Dimensions

Width
5.5 in
Size
0.75 in
Length
2.63 in

Details

Includes
2 Cover O-Rings, 1 #2 Check Spring, 1 #1 Check Spring, 2 Seal Rings, 1 Relief Valve Spring, 1 Relief Valve Seal Ring, 1 Relief Valve Diaphragm, and 1 Relief Valve Stem O-Ring

Description

The Complete Repair Kit is compatible with both the 3/4 Model 350 and 350XL Double Check Backflow Preventer. Repair Kit components conveniently include one #1 Check Assembly, one #2 Check Assembly, one Housing Inlet O-Ring, and one Housing Outlet O-Ring. Repair Kits are sold as accessories for quick and simple repair needs, providing long-lasting protection from backsiphonage and backpressure of polluted water into the water supply while saving you valuable time and repair costs.


  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full replacement
  • Complies with ASSE® Listed 1015 and CSA® Classified B64.6
  • Quality materials designed for long-lasting parts replacement
  • 1-year limited warranty
  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full replacement
  • Complies with ASSE® Listed 1015 and CSA® Classified B64.5
  • Quality materials designed for long-lasting parts replacement
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.