Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, 10in 950/975

  • Mfr # RK10-950

  • Zoro # G515819460


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-Rings, (2) Seal Rings
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK10-950
Zoro #
G515819460
UPC #
612052091037
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in

Details

Includes
(2) O-Rings, (2) Seal Rings

Description

The Repair Kit is compatible with the 10 Model 950 and 950DA Double Check Backflow Preventers, and the Model 975 and 975DA Reduced Pressure Principle Backflow Preventers. Repair Kit components include two Seal Rings and two Cover O-Rings. Repair Kits are sold as accessories for quick and simple repair needs extending the life of your backflow preventer.


  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 4" Zurn Wilkins 950/975 Series
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.