Zoro Homepage

Repair Kit, 2-1/2 to 6 In.

  • Mfr # RK212-375

  • Zoro # G6231942


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Size
2 1/2 in to 6 in
For Use With
212-375A, 3-375A, 4-375A, 2-375
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Includes
Diaphragm, O-Rings, Seal Ring, Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK212-375
Zoro #
G6231942
UPC #
612052091891
Country of Origin
United States

Dimensions

Size
2 1/2 in to 6 in

Details

Item
Valve Repair Kit
For Use With
212-375A, 3-375A, 4-375A, 2-375
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Includes
Diaphragm, O-Rings, Seal Ring, Spring
Product Type
Valve Repair Kit
Operating Temperature - Minimum
33 Degrees F
Valve Type
Relief Valves
Compatible with Manufacturer Model Number
375, 375A, 475
Compatible with Series
212-375, 212-375A, 212-375AST, 212-375ASTOSY, 3-375, 3-375A, 3-375AST, 3-375ASTOSY, 4-375, 4-375A, 4-375AST, 4-375ASTOSY, 6-375, 6-375A, 6-375AST, 6-375ASTOSY
Material
Rubber
Operating Temperature - Maximum
140 Degrees F
For Use With Mfr. Model Number
375, 375A, 475
Compatible Manufacturer Part Number
375, 375A, 475
Compatible Manufacturer Model Number
375, 375A, 475
Compatible with Manufacturer Model No.
375, 375A, 475
Compatible with Mfr. Model No.
375, 375A, 475
For Use with Mfr Model Number
375, 375A, 475
Compatible Pump Manufacturer Part Number
375, 375A, 475
Compatible Mfr. Model Number
375, 375A, 475

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Diaphragm, O-Rings, Seal Ring, Spring, Compatible with Series 212-375, 212-375A, 212-375AST, 212-375ASTOSY, 3-375, 3-375A, 3-375AST, 3-375ASTOSY, 4-375, 4-375A, 4-375AST, 4-375ASTOSY, 6-375, 6-375A, 6-375AST, 6-375ASTOSY, Material Rubber, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, 475

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.