Zoro Homepage

Repair Kit, 3/4 In.

  • Mfr # RK34-70XL

  • Zoro # G6208316


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
For Use With
70XL1, 70XL 34
Includes
Bolt, Cartridge, Diaphragm, Diaphragm Disc, Friction Ring, Spring, Spring Disc, Tail Piece
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-70XL
Zoro #
G6208316
UPC #
612052074559
Country of Origin
United States

Dimensions

Size
3/4 in

Details

Item
Valve Repair Kit
For Use With
70XL1, 70XL 34
Includes
Bolt, Cartridge, Diaphragm, Diaphragm Disc, Friction Ring, Spring, Spring Disc, Tail Piece
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 140 Degrees F
Valve Type
Pressure Regulating Valves
Material
Rubber, Steel
Operating Temperature - Minimum
33 Degrees F
Product Type
Valve Repair Kit
Compatible with Series
34-70XL
Compatible with Manufacturer Model Number
70XL
Operating Temperature - Maximum
140 Degrees F
For Use With Mfr. Model Number
70XL
Compatible Manufacturer Part Number
70XL
Compatible Manufacturer Model Number
70XL
Compatible with Manufacturer Model No.
70XL
Compatible with Mfr. Model No.
70XL
For Use with Mfr Model Number
70XL
Compatible Pump Manufacturer Part Number
70XL
Compatible Mfr. Model Number
70XL

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Bolt, Cartridge, Diaphragm, Diaphragm Disc, Friction Ring, Spring, Spring Disc, Tail Piece, Compatible with Series 34-70XL, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 70XL, Compatible with Grainger Part Number 453U61, Valve Type Pressure Regulating Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.