Zoro Homepage

Repair Kit

  • Mfr # RK6-350CK1

  • Zoro # G3642452


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Assembly, Lubricant, Retainers
For Use With
Model 350, 6", Model 350DA, 6", Model 450, 6", Model 450DA, 6"
Width
7.813
Length
11.5
Height
7.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6-350CK1
Zoro #
G3642452
UPC #
612052282121
Country of Origin
United States

Dimensions

Width
7.813
Length
11.5
Height
7.625
Compatible Valve Size
6 in

Details

Item
Backflow Preventer Repair Kit
Includes
Check Assembly, Lubricant, Retainers
For Use With
Model 350, 6", Model 350DA, 6", Model 450, 6", Model 450DA, 6"
Features
First Check Assembly Repair Kit
Application
Waterworks
Compatible with Mfr. Model No.
350, 350DA, 450, 450DA
Compatible with Manufacturer Model Number
350, 350DA, 450, 450DA
Compatible Manufacturer Model Number
350, 350DA, 450, 450DA
For Use with Mfr Model Number
350, 350DA, 450, 450DA
Compatible Manufacturer Part Number
350, 350DA, 450, 450DA
Compatible with Series
350, 350DA, 450, 450DA
Product Type
First Check Assembly Repair Kit
For Use With Mfr. Model Number
350, 350DA, 450, 450DA
Compatible with Manufacturer Model No.
350, 350DA, 450, 450DA
Compatible Pump Manufacturer Part Number
350, 350DA, 450, 450DA
Compatible Mfr. Model Number
350, 350DA, 450, 450DA

Description

Backflow Preventer Repair Kit, For Use With Model 350, 6 In., Model 350DA, 6 In., Model 450, 6 In., Model 450DA, 6 In., Includes Check Assembly, Lubricant, Retainers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.