Shop WILKINS
See all product information
Create Account
Repair Kit
- Mfr # RK6-350CK2
- Zoro # G3643310
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Width
7.813
Length
11.5
Application
Waterworks
Features
Second Check Assembly Repair Kit
Height
7.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK6-350CK2
- Zoro #
- G3643310
- UPC #
- 612052282084
- Country of Origin
- United States
Dimensions
- Width
- 7.813
- Length
- 11.5
- Height
- 7.625
- Compatible Valve Size
- 6 in
Details
- Application
- Waterworks
- Features
- Second Check Assembly Repair Kit
- Item
- Backflow Preventer Repair Kit
- Product Type
- Second Check Assembly Repair Kit
- Compatible Series
- 350DA, 375DA, 450DA, 475DA
- Compatible with Manufacturer Model Number
- 350DA, 375DA, 450DA, 475DA
- Includes
- (2) Check Assembly, Lubricant, Retainers
- Compatible with Series
- 350DA, 375DA, 450DA, 475DA
- Compatible Manufacturer Part Number
- 350DA, 375DA, 450DA, 475DA
- Compatible Manufacturer Model Number
- 350DA, 375DA, 450DA, 475DA
Description
Backflow Preventer Repair Kit, For Use With Model 350DA, 6 In., Model 375DA, 6 In., Model 450DA, 6 In., Model 475DA, 6 In., Includes (2) Check Assembly, Lubricant, Retainers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.