Repair Kit
- Mfr # RK8-350CK1
- Zoro # G3642279
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Key Features
Width
13.875
Length
11.5
Height
13.375
Features
First Check Assembly Repair Kit
Application
Waterworks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK8-350CK1
- Zoro #
- G3642279
- UPC #
- 612052282114
- Country of Origin
- United States
- Features
- First Check Assembly Repair Kit
- Application
- Waterworks
- Includes
- First Check Assembly, Lubricant, Nuts
- Compatible with Manufacturer Model Number
- 350, 375, 450, 475
- Product Type
- First Check Assembly Repair Kit
- Item
- Backflow Preventer Repair Kit
- Compatible Series
- 350A, 350DA, 450DA
- Compatible with Series
- 350A, 350DA, 450DA
- Compatible Manufacturer Part Number
- 350, 375, 450, 475
- Compatible Manufacturer Model Number
- 350, 375, 450, 475
Dimensions
- Width
- 13.875
- Length
- 11.5
- Height
- 13.375
- Compatible Valve Size
- 10 in, 12 in, 8 in
Description
Backflow Preventer Repair Kit, For Use With Model 350, 8 In.,10 In. and 12 In., Model 375, 8 In.,10 In. and 12 In., Model 450, 8 In.,10 In. and 12 In., Model 475, 8 In.,10 In. and 12 In., Includes First Check Assembly, Lubricant, Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.