Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit

  • Mfr # RK8-375CK1

  • Zoro # G3642586


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) First Seat Retainer, (4) Seat Retainer, (6) Poppet Retainer, Bolt, O-Ring, Poppet Retainer, Seal Ring, Seat Assembly, Seat Assembly First Popper, Washer
For Use With
RK8-375CK1
Compatible with Manufacturer Model Number
475DA, 475DAV
Compatible Valve Size
10 in, 8 in
Compatible Manufacturer Model Number
475DA, 475DAV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK8-375CK1
Zoro #
G3642586
UPC #
612052288093
Country of Origin
United States

Dimensions

Compatible Valve Size
10 in, 8 in

Details

Item
Backflow Preventer Repair Kit
Includes
(4) First Seat Retainer, (4) Seat Retainer, (6) Poppet Retainer, Bolt, O-Ring, Poppet Retainer, Seal Ring, Seat Assembly, Seat Assembly First Popper, Washer
For Use With
RK8-375CK1
Compatible with Manufacturer Model Number
475DA, 475DAV
Compatible Manufacturer Model Number
475DA, 475DAV
Compatible with Mfr. Model No.
475DA, 475DAV
Compatible Manufacturer Part Number
475DA, 475DAV
Product Type
Check Assembly Repair Kit
For Use with Mfr Model Number
475DA, 475DAV
Compatible with Series
375A, 375DA, 475DA
For Use With Mfr. Model Number
475DA, 475DAV
Compatible with Manufacturer Model No.
475DA, 475DAV
Compatible Pump Manufacturer Part Number
475DA, 475DAV
Compatible Mfr. Model Number
475DA, 475DAV

Description

Backflow Preventer Repair Kit, For Use With RK8-375CK1, Includes (4) First Seat Retainer, (4) Seat Retainer, (6) Poppet Retainer, Bolt, O-Ring, Poppet Retainer, Seal Ring, Seat Assembly, Seat Assembly First Popper, Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.