Zoro Homepage

Tc Up Lead Free 3/4" 975Xl2

  • Mfr # 34-975XL2TCU

  • Zoro # G8666644


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Width
10
Features
Test cocks pointed up for easy installation close to a wall
Length
13
Material of Construction
Low-lead law compliant
Height
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-975XL2TCU
Zoro #
G8666644
UPC #
612052095660
Country of Origin
United States

Dimensions

Width
10
Length
13
Height
6.3

Details

Item
Tc Up Lead Free 3/4" 975Xl2
Features
Test cocks pointed up for easy installation close to a wall
Material of Construction
Low-lead law compliant
Application
Plumbing

Description

Tc Up Lead Free 3/4 In. 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.