Zoro Homepage

Temperature and Pressure Relieve Valve

  • Mfr # TP1100A-4C-75C

  • Zoro # G7737324


product price: $48.79
/ea

Key Features

Width
2
Length
7
Height
1.5
Features
Temperature and pressure relief valve - 4" probe, set at 75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1100A-4C-75C
Zoro #
G7737324
UPC #
612052076591
Country of Origin
United States

Dimensions

Width
2
Length
7
Height
1.5

Details

Item
Temperature and Pressure Relieve Valve
Features
Temperature and pressure relief valve - 4" probe, set at 75 psi

Description

Temperature and Pressure Relieve Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.