Zoro Homepage

Tempering Mixing Valve

  • Mfr # 34-ZW1070XL

  • Zoro # G8668884


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Length
5
Height
2.4
Features
Multiple end configurations make this valve suitable for all residential and commercial installations.
Application
Residential;Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-ZW1070XL
Zoro #
G8668884
UPC #
612052075068
Country of Origin
United States

Dimensions

Width
3.5
Length
5
Height
2.4

Details

Item
Tempering Mixing Valve
Features
Multiple end configurations make this valve suitable for all residential and commercial installations.
Application
Residential;Commercial
Material
Low-lead law compliant

Description

Tempering Mixing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.