Zoro Homepage

Test Cock Repair Kit, 1/8 In., PK4

  • Mfr # RK18-860XLFT

  • Zoro # G6180946


product price: $60.99
/pk 4, $15.25/ea

Key Features

Size
1/8 in
For Use With
18-860XLFT
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Includes
(4) 1/8 in Test Cocks, (4) Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK18-860XLFT
Zoro #
G6180946
UPC #
612052077932
Country of Origin
China

Dimensions

Size
1/8 in

Details

Item
Test Cock Repair Kit
For Use With
18-860XLFT
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Includes
(4) 1/8 in Test Cocks, (4) Caps
Compatible with Series
1-975XL3, 12-975XL3, 34-950XL3-1-950XL3, 34-975XL3
Operating Temperature - Maximum
180 Degrees F
Product Type
Test Cock Repair Kit
Material
Bronze
Compatible with Manufacturer Model Number
860XLFT
Operating Temperature - Minimum
33 Degrees F
For Use With Mfr. Model Number
860XLFT
Compatible Manufacturer Part Number
860XLFT
Compatible Manufacturer Model Number
860XLFT
Compatible with Manufacturer Model No.
860XLFT
Compatible with Mfr. Model No.
860XLFT
For Use with Mfr Model Number
860XLFT
Compatible Pump Manufacturer Part Number
860XLFT
Compatible Mfr. Model Number
860XLFT

Description

Test Cock Repair Kit, Product Type Test Cock Repair Kit, Material Bronze, Compatible with Series 1-975XL3, 12-975XL3, 34-950XL3-1-950XL3, 34-975XL3, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes (4) 1/8 in Test Cocks, (4) Caps, Compatible with Manufacturer Model Number 860XLFT, Compatible with Grainger Part Number 801H84, 801H86, 801H90, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.