Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker, 1-1/2 In., FNPT x FNPT

  • Mfr # 112-35XL

  • Zoro # G4452472


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Size
1 1/2"
Connection Type
FNPT x FNPT
Max. Pressure
125 psi
Seal
Buna Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-35XL
Zoro #
G4452472
UPC #
612052068404
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2"
Height
4 7/8 in
Width
2 1/4 in
Pipe Size
1 1/2"
Overall Length
4.88 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Body Material
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Connection Type
FNPT x FNPT
Max. Pressure
125 psi
Seal
Buna Nitrile
Item
Vacuum Breaker
Temp. Range
180 Degrees F
Standards
ASSE 1001, CSA, IAPMO
Material of Construction
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Connection
FNPT x FNPT
Connection Gender - Side 2
Female
Spring Material
Bronze
Connection Gender - Side 1
Female
Body Finish
Rough Brass
Hazard Protection Level
High Health Hazard
Flow
100 gpm
For Media
Water
Connection Type - Side 1
NPT
Includes Atmospheric Vent
Atmospheric Vent Included
Seal Material
Buna-N
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 2
NPT
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
180 Degrees F
Valve Series
35XL

Description

Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4 7/8 in, Width 2 1/4 in, Standards ASSE Listed 1001, CSA, IAPMO, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.