Zoro Homepage

Valve Rebuild Kit, Fits Watts, 3/4" Size

  • Mfr # RK34-625XL

  • Zoro # G8040536


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
34-625XL, 34-625XLC, 34-625XLSULU
Includes
Bolt, Cap, Diaphragm, Diaphragm Disc, Disc, Friction Ring, Locknut, O-Ring, Screen, Seat Washer, Spring, Stem, Union Nut
Material of Construction
Brass, Rubber, Steel
Size
3/4 in
Fits Brand
Watts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-625XL
Zoro #
G8040536
UPC #
612052277011
Country of Origin
China

Dimensions

Size
3/4 in
Thread Size
3/4 in

Details

Item
Valve Rebuild Kit
For Use With Mfr. Model Number
34-625XL, 34-625XLC, 34-625XLSULU
Includes
Bolt, Cap, Diaphragm, Diaphragm Disc, Disc, Friction Ring, Locknut, O-Ring, Screen, Seat Washer, Spring, Stem, Union Nut
Material of Construction
Brass, Rubber, Steel
Fits Brand
Watts
Type
Repair Part
Compliance
ANSI 61, NSF
Inlet (In.)
3/4 in
For Use With
Pressure Reducing Valves
Replaces
25AUB
Temp. Range
33 Degrees to 140 Degrees F
Product Type
Valve Repair Kit
Standards
ANSI 61, NSF
Material
Brass, Rubber, Steel
Compatible with Brand
Watts
Compatible with Manufacturer Model Number
34-625XL, 34-625XLC, 34-625XLSULU
Compatible with Mfr. Model No.
34-625XL, 34-625XLC, 34-625XLSULU
Compatible Manufacturer Model Number
34-625XL, 34-625XLC, 34-625XLSULU
Compatible with Manufacturer Model No.
34-625XL, 34-625XLC, 34-625XLSULU
Compatible Pump Manufacturer Part Number
34-625XL, 34-625XLC, 34-625XLSULU
For Use with Mfr Model Number
34-625XL, 34-625XLC, 34-625XLSULU
Compatible Manufacturer Part Number
34-625XL, 34-625XLC, 34-625XLSULU
Compatible Mfr. Model Number
34-625XL, 34-625XLC, 34-625XLSULU

Description

Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bolt, Cap, Diaphragm, Diaphragm Disc, Disc, Friction Ring, Locknut, O-Ring, Screen, Seat Washer, Spring, Stem, Union Nut, Material Brass, Rubber, Steel, Compatible with Manufacturer Model Number - New 34-625XL, 34-625XLC, 34-625XLSULU, Compatible with Grainger Part Number - New 54EF53, 54EF54, Compatible with Brand Watts, Standards ANSI 61, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.