Zoro Homepage

W/Ag-4 Lead Free 1" 975Xl2

  • Mfr # 1-975XL2AG

  • Zoro # G7737379


product price: $894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Body Material
Bronze
Width
10
Length
13
Overall Height
8.5 in
Height
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XL2AG
Zoro #
G7737379
UPC #
670240605923
Country of Origin
United States

Dimensions

Width
10
Length
13
Overall Height
8.5 in
Height
6.3
Overall Length
17.38 in
Overall Width
5.13 in
Check Valve Length
7 3/4 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Item
W/Ag-4 Lead Free 1" 975Xl2
Body Material
Bronze
Spring Material
Stainless Steel
Standards
ASSE Listed, AWWA Compliant, CSA Certified, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
Seat Material
Plastic
Features
Easy access to first check simplifies debris removal
Application
Plumbing
Connection Gender - Side 1
Female
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Female
Connection Type - Side 2
NPTF
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Seal Material
Buna-N, Silicone
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Operating Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal
Connection Type - Side 1
NPTF
Includes Flood Protection
Flood Protection Included
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
975XL2

Description

W/Ag-4 Lead Free 1" 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.